Junction Box, NEMA 12, Hinged Cover, 12" x 12" x 6"
Item #: 0026916
Cat #: A1212CH
UPC: 783510548902
$ 271.69 EA
Company wide:
139
in stock
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 12 x 12 x 6 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Hinged Cover, 12 x 12 x 6 Inch, Steel/Gray
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510548902, A1212CH, HOFA1212CH
Features & Benefits
- Seams continuously welded and ground smooth
- Continuous hinge
- Screw-down door clamps
- Bonding provision on door
- External wall-mounting brackets for easy installation
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Special Program: | Hoffman On Demand |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Steel |