Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 8"

Item #: 0026915

Cat #: A12108CH

UPC: 783510549206

$ 282.56 EA
Company wide:
20 in stock
Junction Box, NEMA 12, Hinged Cover, 12x 10 x 8 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 12x 10 x 8 Inch, Steel/Gray

nVent HOFFMAN HOFA12108CH are ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.

Also known as: 783510549206, A12108CH, HOFA12108CH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Height: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Width: 10 in
Special Program: Hoffman On Demand
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel