Clamp Cover Junction Box Type 4X, 12x10x6, SS304

Item #: 0026914

Cat #: A12106NFSS

UPC: 783510569501

$ 1068.64 EA
Company wide:
0 in stock
Type 4X, Clamp-Cover Terminal Boxes provide corrosive, outdoor protection of electrical connections. This Clamp Cover Junction Box Type 4X, A12106NFSS item measures 12x10x6 inches with a material of SS304.

Overview

Type 4X, Clamp-Cover Terminal Boxes provide corrosive, outdoor protection of electrical connections. This Clamp Cover Junction Box Type 4X, A12106NFSS item measures 12x10x6 inches with a material of SS304.

nVent Hoffman's Clamp Cover Junction Boxes are used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.

Also known as: 783510569501, A12106NFSS, HOFA12106NFSS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • Bonding provision on door and body

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 10 in
Height: 12 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Depth: 6 in
Width: 10 in