Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5"

Item #: 0026903

Cat #: A1210CHQR

UPC: 783510568702

$ 249.96 EA
Company wide:
13 in stock
Junction Box, NEMA 12, Hinged Cover, Quick Release, 12 x 10 x 5 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 12 x 10 x 5 Inch, Steel/Gray

A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.

Also known as: 783510568702, A1210CHQR, HOFA1210CHQR

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • Quick-release latches
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Width: 10 in
Special Program: Hoffman On Demand
Depth: 5 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel