Junction Box, NEMA 4, Continuous Hinge, 12" x 10" x 5"

Item #: 0026902

Cat #: A1210CHNF

UPC: 783510557409

$ 324.82 EA
Company wide:
8 in stock

Overview

Junction Box, NEMA 4, Hinged Cover, 12 x 10 x 5 Inch, Steel/Gray

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510557409, A1210CHNF, HOFA1210CHNF

Features & Benefits

  • Seams continuously welded and ground smooth
  • Stainless steel screw-down clamps on three sides of door
  • Continuous hinge
  • Stainless steel hinge pin
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • Bonding provision on door
  • External wall-mounting brackets for easy installation

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Depth: 5 in
Mounting: Surface
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Depth: 5 in
Width: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Mounting: Surface
Material: Steel