Junction Box, NEMA 3R, Screw Cover, 12" x 8" x 4"

Item #: 0026899

Cat #: A12R84

UPC: 783510380700

$ 103.57 EA
Company wide:
9 in stock
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 8 x 4 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 8 x 4 Inch, Galvanized Steel/Gray

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction, Data Networking Solutions, Industrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510380700, A12R84, HOFA12R84

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
Color: Gray
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Depth: 4 in
Mounting: Surface
Width: 8 in
Special Program: Hoffman On Demand
Number of Knockouts: 4
Height: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes