Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 8"
Item #: 0026898
Cat #: A12R128
UPC: 783510379902
$ 175.24 EA
Company wide:
161
in stock
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 12 x 8 Inch, Galvanized Steel/Gray
Overview
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 12 x 12 x 8 Inch, Galvanized Steel/Gray
Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 12" x 12" x 8", Material/Finish: Galvanized Steel/Gray
Also known as: 783510379902, A12R128, HOFA12R128, battery box
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Number of Knockouts: | 5 |
| Knockouts: | Yes |
| Height: | 12 in |
| Depth: | 8 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | Yes |
| Width: | 12 in |
| Mounting: | Surface |
| Special Program: | Hoffman On Demand |
| Number of Knockouts: | 5 |