Junction Box, NEMA 3R, Hinged Cover, 12" x 12" x 6"

Item #: 0026897

Cat #: A12R126HCR

UPC: 783510387600

$ 232.33 EA
Company wide:
37 in stock
Junction Box, NEMA 3R, Hinged Cover, Knockouts, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Hinged Cover, Knockouts, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510387600, A12R126HCR, HOFA12R126HCR, Alarm-one, strut mount

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Plated steel hinge has stainless steel pin
  • Weldnuts provided for mounting optional panels
  • Provisions for padlocking on zinc-plated draw-pull catch
  • Knockouts on bottom of enclosure
  • No gasketing

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Height: 12 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Number of Knockouts: 5
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes