Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

Item #: 0026896

Cat #: A12R126

UPC: 783510381509

$ 176.64 EA
Company wide:
378 in stock
Pull Box, NEMA 3R, Screw Cover, Wall Mount, 12" x 12" x 6", Steel, Knockouts, Gray Powder Coated

Overview

Pull Box, NEMA 3R, Screw Cover, Wall Mount, 12" x 12" x 6", Steel, Knockouts, Gray Powder Coated

Designed for use as a wiring box and junction box. Enclosure provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water.

Also known as: 783510381509, A12R126, HOFA12R126, pull box

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Height: 12 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Number of Knockouts: 5
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes