Enclosure, Hinged Cover, Type 1, 12" x 12" x 6", Steel/Gray

Item #: 0026886

Cat #: A12N126

UPC: 783510342500

$ 208.50 EA
Company wide:
20 in stock
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray

nVent HOFFMAN HOFA12N126 enclosures have a size range of 6 x 6 x 4-IN. to 14 x 12 x 8-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510342500, A12N126, HOFA12N126

Features & Benefits

  • Butt hinges on door
  • Flush slotted latch operated with a screwdriver; optional latches available
  • Weldnuts provided for mounting optional panels
  • Butt hinges
  • Mounting holes on back of enclosure

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray
Special Program: Hoffman On Demand