Enclosure, Type 1, Hinged Cover, 12" x 10" x 6", Steel/Gray

Item #: 0026883

Cat #: A12N106

UPC: 783510342401

$ 190.63 EA
Company wide:
1 in stock
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray

Designed for use in control and instrumentation applications in areas which do not require oiltight and dusttight specifications.

Also known as: 783510342401, A12N106, HOFA12N106

Features & Benefits

  • Butt hinges on door
  • Flush slotted latch operated with a screwdriver; optional latches available
  • Weldnuts provided for mounting optional panels
  • Butt hinges
  • Mounting holes on back of enclosure

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Special Program: Hoffman On Demand