Panel For Enclosure, NEMA 1/3R, Size: 12" x 10", Steel/White

Item #: 0026881

Cat #: A12N10P

UPC: 783510343101

$ 22.59 EA
Company wide:
6 in stock
Panel for Small Type 1 & 3R Enclosure Size: 12" x 10", Size/Dims: 10.25x8.25, Material/Finish: Steel/White

Overview

Panel for Small Type 1 & 3R Enclosure Size: 12" x 10", Size/Dims: 10.25x8.25, Material/Finish: Steel/White

nVent HOFFMAN HOFA12N10P steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510343101, A12N10P, HOFA12N10P

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Width: 10 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Special Program: Hoffman On Demand