Terminal Block Kit Assembly For Junction Box, White

Item #: 0026878

Cat #: A12JBNS

UPC: 783510571108

$ 257.20 EA
Company wide:
0 in stock
Terminal Block Kit Assembly For Junction Box, (20) Terminal Blocks, 22 - 10 AWG

Overview

Terminal Block Kit Assembly For Junction Box, (20) Terminal Blocks, 22 - 10 AWG

A terminal block strip is a flat channel holding Buchanan 600V terminal blocks with tubular clamp contacts assembled on the channel. The number of terminal blocks assembled on each channel is shown in the table. The terminal block strips can be positioned anywhere along the brackets and are held in place with spring locking nuts.

Also known as: 783510571108, A12JBNS, HOFA12JBNS

Features & Benefits

  • Terminal blocks will accept wire sizes from #22 through #10
  • Terminal blocks are included with terminal block strip

Specifications

Material: Steel
Finish: Plated
Weight: 0.800 lb
Material: Steel
Weight: 0.800 lb
Finish: Plated