
Junction Box, NEMA 4X, Hinged Cover, 10" x 6" x 6"
Item #: 0026865
Cat #: A1066JFGQRPWR
UPC: 783510413002
$ 135.00 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, 9-1/2 x 6 x 5-1/2 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, 9-1/2 x 6 x 5-1/2 Inch, Fiberglass/Gray
Also known as: 783510413002, A1066JFGQRPWR, HOFA1066JFGQRPWR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 6 in |
| Height: | 10 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 6 in |
| Material: | Fiberglass |
| Height: | 10 in |
| Mounting: | Surface |
| Color: | Gray |
| Width: | 6 in |