Junction Box, NEMA 12, Screw Cover, 10" x 10" x 6"
Item #: 0026862
Cat #: A10106SC
UPC: 783510542504
$ 254.79 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 12, Screw Cover, 10 x 10 x 6 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Screw Cover, 10 x 10 x 6 Inch, Steel/Gray
Junction Box, Type 12, Screw Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray
Also known as: 783510542504, A10106SC, HOFA10106SC
Features & Benefits
- Seams continuously welded and ground smooth
- Bonding provision on cover
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- External wall-mounting brackets for easy installation
Specifications
| Mounting: | Surface |
| Depth: | 6 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Width: | 10 in |
| Material: | Steel |
| Height: | 10 in |
| Special Program: | Hoffman On Demand |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Depth: | 6 in |
| Width: | 10 in |
| Height: | 10 in |