Junction Box, NEMA 12, Hinged Cover, 10" x 8" x 4"

Item #: 0026846

Cat #: A1008CH

UPC: 783510554101

$ 183.54 EA
Company wide:
44 in stock
Junction Box, NEMA 12, Hinged Cover, 10 x 8 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 10 x 8 x 4 Inch, Steel/Gray

nVent HOFFMAN HOFA1008CH is deal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.

Also known as: 783510554101, A1008CH, HOFA1008CH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Depth: 4 in
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in