Wall Mount Enclosure, NEMA 3R, Hinged Cover, 10" x 8" x 6"

Item #: 0026843

Cat #: A10R86HCR

UPC: 783510387402

$ 172.76 EA
Company wide:
14 in stock
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510387402, A10R86HCR, HOFA10R86HCR

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Plated steel hinge has stainless steel pin
  • Weldnuts provided for mounting optional panels
  • Provisions for padlocking on zinc-plated draw-pull catch
  • Knockouts on bottom of enclosure
  • No gasketing

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 4
Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes