Type 3R, Screw Cover, Wall Mount Enclosure, 10" x 8" x 6"

Item #: 0026841

Cat #: A10R86

UPC: 783510381103

$ 108.76 EA
Company wide:
9 in stock
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 8" x 6", Material/Finish: Galvanized Steel/Gray

Also known as: 783510381103, A10R86, HOFA10R86

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 4
Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes