Panel For Junction Box, 10" x 8", Aluminum

Item #: 0026840

Cat #: A10P8AL

UPC: 783510556501

$ 47.70 EA
Company wide:
5 in stock
Documents & Guides
Panel for Junction Box Size: 10" x 8", Size/Dims: 8.75x6.88, Material/Finish: Aluminum

Overview

Panel for Junction Box Size: 10" x 8", Size/Dims: 8.75x6.88, Material/Finish: Aluminum

nVent HOFFMAN HOFA10P10G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510556501, A10P8AL, HOFA10P8AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 8 in
Material: Steel, Aluminum
Height: 10 in
Special Program: Hoffman On Demand
Width: 8 in
Height: 10 in
Material: Steel, Aluminum
Special Program: Hoffman On Demand