Panel for Junction Box, fits 10x8 Box, White, Mild Steel

Item #: 0026839

Cat #: A10P8

UPC: 783510547806

$ 17.76 EA
Company wide:
180 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A10P8 item fits 10x8 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A10P8 item fits 10x8 inch Box with a material of Mild Steel colored White.

nVent HOFFMAN HOFA10P8 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510547806, A10P8, HOFA10P8

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 10 in