Panel for Junction Box, fits 10x10 Box, White, Mild Steel

Item #: 0026838

Cat #: A10P10

UPC: 783510548308

$ 20.89 EA
Company wide:
71 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A10P10 item fits 10x10 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A10P10 item fits 10x10 inch Box with a material of Mild Steel colored White.

Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510548308, A10P10, HOFA10P10

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 10 in
Color: White
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 10 in