Panel for Small Enclosure Type 1 and 3R, fits 10x8, White, Steel

Item #: 0026835

Cat #: A10N8P

UPC: 783510342906

$ 16.91 EA
Company wide:
9 in stock
Panel for Small Enclosure, Type 1 and 3R. This Panel for Small Enclosure Type 1 and 3R, A10N8P item fits 10x8 inches with a material of Steel colored White.

Overview

Panel for Small Enclosure, Type 1 and 3R. This Panel for Small Enclosure Type 1 and 3R, A10N8P item fits 10x8 inches with a material of Steel colored White.

nVent HOFFMAN HOFA10N8P steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510342906, A10N8P, HOFA10N8P

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Width: 8 in
Color: White
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Height: 10 in
Width: 8 in
Material: Steel