Panel For Enclosure, 10" x 10", Type 1/3R, Steel, White Powder Coat

Item #: 0026832

Cat #: A10N10P

UPC: 783510343002

$ 19.44 EA
Company wide:
40 in stock
Panel for Small Type 1 & 3R Enclosure Size: 10" x 10", Size/Dims: 8.25x8.25, Material/Finish: Steel/White

Overview

Panel for Small Type 1 & 3R Enclosure Size: 10" x 10", Size/Dims: 8.25x8.25, Material/Finish: Steel/White

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510343002, A10N10P, HOFA10N10P

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Width: 10 in
Color: White
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Height: 10 in
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand