LITH DSXF3-LED-6-P1-40K-YKC62 D-Ser

Item #: 0026826

Cat #: DSXF3LED6P1YCK

UPC: 889804560206

Company wide:
0 in stock
Documents & Guides
LIT DSXF3-LED-6-P1-40K-YCK62

Overview

LIT DSXF3-LED-6-P1-40K-YCK62
Also known as: 889804560206, DSXF3LED6P1YCK, LITDSXF3LED6P1YCK

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED