Junction Box, NEMA 4X, Hinged Cover, 8" x 6" x 4"
Item #: 0026823
Cat #: A8064CHNFSS
UPC: 783510562700
$ 671.37 EA
Company wide:
17
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
Overview
Junction Box, NEMA 4X, Hinged Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
Used in indoor or outdoor applications, nVent HOFFMAN HOFA8064CHNFSS cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.
Also known as: 783510562700, A8064CHNFSS, HOFA8064CHNFSS
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Pull stainless steel continuous hinge pin to remove door
- Weldnuts provided for mounting optional panels and terminal block kits
- Bonding provision on door and body
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Height: | 8 in |
| Width: | 6 in |
| Special Program: | Hoffman On Demand |
| Depth: | 4 in |
| Mounting: | Surface |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Material: | Stainless Steel |
| Width: | 6 in |