Junction Box, NEMA 4, Continuous Hinge, 8" x 6" x 3-1/2"
Item #: 0026819
Cat #: A806CHNF
UPC: 783510557201
$ 211.32 EA
Company wide:
5
in stock
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Overview
Junction Box, NEMA 4, Hinged Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
For indoor or outdoor use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged doors provide convenient access. Suitable for indoor or outdoor use, wherever protection from dust, dirt, oil, or hose-directed water is essential.
Also known as: 783510557201, A806CHNF, HOFA806CHNF
Features & Benefits
- Seams continuously welded and ground smooth
- Stainless steel screw-down clamps on three sides of door
- Continuous hinge
- Stainless steel hinge pin
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door
- External wall-mounting brackets for easy installation
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Depth: | 3 1/2 in |
| Mounting: | Surface |
| Material: | Steel |
| Height: | 8 in |
| Width: | 6 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Mounting: | Surface |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |
| Depth: | 3 1/2 in |
| Material: | Steel |
| Width: | 6 in |