Nfal Box, 6" x 6" x 4"

Item #: 0026811
Cat #: A606NFAL
UPC: 783510566203
$ 404.66 EA
Company wide:
2 in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Aluminum

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Aluminum
Also known as: 783510566203, A606NFAL, HOFA606NFAL

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 6 in
Width: 6 in
Material: Aluminum
Depth: 4 in
Mounting: Surface
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)