Enclosure, Lift-Off Clamp Cover, NEMA 12, 6 x 6 x 4", Steel

Item #: 0026809

Cat #: A606LP

UPC: 783510540500

$ 146.11 EA
Company wide:
0 in stock
Enclosure With Lift-Off Clamp Cover, NEMA 12, 6 x 6 x 4 Inch, Steel With Gray Finish

Overview

Enclosure With Lift-Off Clamp Cover, NEMA 12, 6 x 6 x 4 Inch, Steel With Gray Finish

nVent Hoffman's Lift-Off Clamp Cover Enclosure includes a chain that holds the cover to the box when removed, an oil resistant gasket and meets basic functionality requirements for housing controls and instrumentation.

Also known as: 783510540500, A606LP, HOFA606LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Screw-down clamps
  • Lift-off cover
  • Bonding provision on cover
  • Chain holds cover to box when cover is removed
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 6 in
Depth: 4 in
Height: 6 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 6 in