NFAL Box 6.00x4.00x3.00

Item #: 0026802
Cat #: A604NFAL
UPC: 783510566104
$ 363.51 EA
Company wide:
0 in stock
Documents & Guides
Clamp-Cover Lightweight Enclosure Type 4X, 6x4x3, Brushed, Aluminum

Overview

Clamp-Cover Lightweight Enclosure Type 4X, 6x4x3, Brushed, Aluminum
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Also known as: 783510566104, A604NFAL, HOFA604NFAL

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 3 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 6 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Width: 4 in
Material: Aluminum
Depth: 3 in
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)