Panel for Junction Box, fits 6x6 Box, White, Mild Steel

Item #: 0026800

Cat #: A6P6

UPC: 783510547608

$ 11.84 EA
Company wide:
198 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A6P6 item fits 6x6 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A6P6 item fits 6x6 inch Box with a material of Mild Steel colored White.

nVent HOFFMAN HOFA6P6 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510547608, A6P6, HOFA6P6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: White
Material: Steel
Width: 4.880 in
Height: 4.880 in
Special Program: Hoffman On Demand
Color: White
Width: 4.880 in
Special Program: Hoffman On Demand
Material: Steel
Height: 4.880 in