Junction Box, NEMA 12, Screw Cover, 4" x 4" x 4"

Item #: 0026795

Cat #: A4044SC

UPC: 783510543105

$ 117.98 EA
Company wide:
8 in stock
Junction Box, NEMA 12, Screw Cover, 4 x 4 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 4 x 4 x 4 Inch, Steel/Gray

Ideal for a broad range of applications, this enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.

Also known as: 783510543105, A4044SC, HOFA4044SC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets for easy installation

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 4 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Depth: 4 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Height: 4 in
Material: Steel