Enclsoure, NEMA 12, Screw Cover, 4 x 4 x 3", Steel/Gray
Item #: 0026792
Cat #: A404SC
UPC: 783510543006
$ 104.82 EA
Company wide:
2
in stock
Documents & Guides
Enclsoure, NEMA 12, Screw Cover, 4 x 4 x 3 Inch, Steel With Gray Powder Coat
Overview
Enclsoure, NEMA 12, Screw Cover, 4 x 4 x 3 Inch, Steel With Gray Powder Coat
Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543006, A404SC, HOFA404SC
Features & Benefits
- Seams continuously welded and ground smooth
- Bonding provision on cover
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- External wall-mounting brackets for easy installation
Specifications
| Depth: | 3 in |
| Mounting: | Surface |
| Width: | 4 in |
| Height: | 4 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Depth: | 3 in |
| Width: | 4 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Mounting: | Surface |
| Height: | 4 in |
| Material: | Steel |