NF Box 4.00x4.00x3.00

Item #: 0026791

Cat #: A404NF

UPC: 783510552701

$ 135.24 EA
Company wide:
0 in stock

Overview

Clamp Cover Type 4, 4.00x4.00x3.00, Gray, Steel

Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Also known as: 783510552701, A404NF, HOFA404NF

Features & Benefits

  • Seams continuously welded and ground smooth
  • Stainless steel screw-down clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External welded-on mounting brackets for easy installation

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 3 in
Color: Gray
Weight: 2 lb
Width: 4 in
Height: 4 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Finish: Powder Coated
Depth: 3 in
Weight: 2 lb
Height: 4 in