Enclosure, Lift-Off Clamp Cover, NEMA 12, 4 x 4 x 3", Steel
Item #: 0026790
Cat #: A404LP
UPC: 783510540104
$ 109.16 EA
Company wide:
0
in stock
Documents & Guides
Enclosure With Lift-Off Clamp Cover, NEMA 12, 4 x 4 x 3 Inch, Steel With Gray Finish
Overview
Enclosure With Lift-Off Clamp Cover, NEMA 12, 4 x 4 x 3 Inch, Steel With Gray Finish
nVent Hoffman's Lift-Off Clamp Cover Enclosure includes a chain that holds the cover to the box when removed, an oil resistant gasket and meets basic functionality requirements for housing controls and instrumentation.
Also known as: 783510540104, A404LP, HOFA404LP
Features & Benefits
- Seams continuously welded and ground smooth
- Screw-down clamps
- Lift-off cover
- Bonding provision on cover
- Chain holds cover to box when cover is removed
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- External wall-mounting brackets
Specifications
| Depth: | 3 in |
| Mounting: | Surface |
| Width: | 4 in |
| Height: | 4 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Depth: | 3 in |
| Width: | 4 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Mounting: | Surface |
| Height: | 4 in |
| Material: | Steel |