Louver Plate Kit, 8.19" x 9.50", Steel

Item #: 0026787

Cat #: AVK86

UPC: 783510249809

$ 67.01 EA
Company wide:
1 in stock
Louver Plate Kit (6 Louvers), Size/Dims: 8.19" x 9.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (6 Louvers), Size/Dims: 8.19" x 9.50", Material/Finish: Steel/Gray.

Louver Plate Kit (6 Louvers), Size/Dims: 8.19" x 9.50", Material/Finish: Steel/Gray.

Also known as: 783510249809, AVK86, HOFAVK86

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Width: 9 1/2 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Height: 8.190 in
Width: 9 1/2 in
Material: Steel
Height: 8.190 in
Color: Gray
Special Program: Hoffman On Demand