Louver Plate Kit 15.31x9.5

Item #: 0026785

Cat #: AVK812

UPC: 783510250003

$ 84.52 EA
Company wide:
6 in stock

Overview

Louver Plate Kits, 15.31x9.50, Gray, Steel

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.

Also known as: 783510250003, AVK812, HOFAVK812

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Width: 9.500 in
Color: Gray
Material: Steel
Height: 15.310 in
Width: 9.500 in
Material: Steel
Color: Gray
Height: 15.310 in