Louver Plate, 7.88" x 7.50", Steel

Item #: 0026784

Cat #: AVK66

UPC: 783510249601

$ 58.46 EA
Company wide:
9 in stock

Overview

Louver Plate, 7.88" x 7.50", Steel/Gray

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial ConstructionData Networking SolutionsIndustrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510249601, AVK66, HOFAVK66

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Color: Gray
Material: Steel
Width: 7 1/2 in
Height: 7.880 in
Special Program: Hoffman On Demand
Color: Gray
Width: 7 1/2 in
Special Program: Hoffman On Demand
Material: Steel
Height: 7.880 in