Louver Plate Kit, 5.62" x 7.50", Steel

Item #: 0026783

Cat #: AVK64

UPC: 783510249502

$ 55.73 EA
Company wide:
0 in stock
Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 7.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 7.50", Material/Finish: Steel/Gray.

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.

Also known as: 783510249502, AVK64, HOFAVK64

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Color: Gray
Material: Steel
Width: 7 1/2 in
Height: 5.620 in
Special Program: Hoffman On Demand
Color: Gray
Width: 7 1/2 in
Special Program: Hoffman On Demand
Material: Steel
Height: 5.620 in