
Louver Plate Kit, 5.62x5.50 inch, Gray ANSI 61, Mild Steel
Item #: 0026782
Cat #: AVK44
UPC: 783510249403
$ 49.27 EA
Company wide:
18
in stock
Documents & Guides
Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK44 item measures 5.62x5.50 inches with a material of Steel colored Gray ANSI 61.
Overview
Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK44 item measures 5.62x5.50 inches with a material of Steel colored Gray ANSI 61.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510249403, AVK44, HOFAVK44
Features & Benefits
- Mounting hardware included
- Custom sizes, materials, finishes, etc., can be provided on special order
Specifications
| Width: | 5 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Height: | 5.620 in |
| Special Program: | Hoffman On Demand |
| Width: | 5 1/2 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Color: | Gray |
| Height: | 5.620 in |