Hole Seal, Gasketed, Oil Tight, 4", Painted Steel

Item #: 0026770

Cat #: AS400

UPC: 783510598006

$ 104.46 EA
Company wide:
122 in stock
Hole Seal, for 4" Conduit, Size/Dims: 5.12" Diameter, Material/Finish: Steel/Gray.

Overview

Hole Seal, for 4" Conduit, Size/Dims: 5.12" Diameter, Material/Finish: Steel/Gray.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS400 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510598006, AS400, HOFAS400

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Color: Gray
Material: Steel
Diameter: 4 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Color: Gray
Diameter: 4 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Special Program: Hoffman On Demand