KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel
Item #: 0026766
Cat #: AS200
UPC: 783510597603
$ 37.56 EA
Company wide:
1,108
in stock
Documents & Guides
Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.
Overview
Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS200 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510597603, AS200, HOFAS200, Weatherproof KO seal, KO seal with gasket, greas seal
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Color: | Gray |
| Material: | Steel |
| Diameter: | 2 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Diameter: | 2 in |
| IP/NEMA Rating: | NEMA 3R |
| Material: | Steel |
| Special Program: | Hoffman On Demand |