Hole Seal, 1.500" Diameter, Gray, Mild Steel
Item #: 0026765
Cat #: AS150
UPC: 783510597504
$ 34.54 EA
Company wide:
863
in stock
Documents & Guides
Hole Seal, 1.500 Inch Diameter, Gray, Mild Steel
Overview
Hole Seal, 1.500 Inch Diameter, Gray, Mild Steel
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS150 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510597504, AS150, HOFAS150, knock-out plugs
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Diameter: | 1 1/2 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Special Program: | Hoffman On Demand |