Hole Seal, Gasketed, Oil Tight, 1", Stainless Steel
Item #: 0026763
Cat #: AS100SS
UPC: 783510594602
$ 67.38 EA
Company wide:
87
in stock
Documents & Guides
Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: SS Type 304.
Overview
Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: SS Type 304.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510594602, AS100SS, HOFAS100SS
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| IP/NEMA Rating: | IP66, NEMA 3 |
| Diameter: | 1 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 3 |
| Material: | Stainless Steel |
| Diameter: | 1 in |
| Special Program: | Hoffman On Demand |