Hol-Sealers Hole Seal, 1.88-inch Diameter, Gray, Mild Steel

Item #: 0026762

Cat #: AS100

UPC: 783510597306

$ 27.42 EA
Company wide:
2,026 in stock
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS100 item measures 1.88-inch Diameter with a material of Mild Steel colored Gray.

Overview

Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS100 item measures 1.88-inch Diameter with a material of Mild Steel colored Gray.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS100 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510597306, AS100, HOFAS100, hoffman 59730

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Diameter: 1 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Diameter: 1 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Special Program: Hoffman On Demand