Hole Seal, Oil Tight, 1.38", Stainless Steel

Item #: 0026759

Cat #: AS050SS

UPC: 783510594305

$ 39.61 EA
Company wide:
89 in stock
Hole Seal for 0.50" Conduit, Gasketed, Oil Tight, 1.38", Stainless Steel Type 304

Overview

Hole Seal for 0.50" Conduit, Gasketed, Oil Tight, 1.38", Stainless Steel Type 304

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.

Also known as: 783510594305, AS050SS, HOFAS050SS

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1/2 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
Diameter: 1/2 in
Special Program: Hoffman On Demand