Hol-Sealers Hole Seal, 1.38-inch Diameter, Gray, Mild Steel
Item #: 0026758
Cat #: AS050
UPC: 783510597009
$ 16.06 EA
Company wide:
1,947
in stock
Documents & Guides
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS050 item measures 1.38-inch Diameter with a material of Mild Steel colored Gray.
Overview
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS050 item measures 1.38-inch Diameter with a material of Mild Steel colored Gray.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510597009, AS050, HOFAS050, push penny, slug hole cover, jimmy plug, goof plug, core hole plug and sleeve
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Diameter: | 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Diameter: | 1/2 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Special Program: | Hoffman On Demand |