Hole Seal, for 30.5mm Pilot Device Enclosures
Item #: 0026757
Cat #: ASPBSS
UPC: 783510594503
$ 55.43 EA
Company wide:
11
in stock
Documents & Guides
Hole Seal, for 30.5mm Pilot Device Enclosures. Size/Dims: 1.75", Material/Finish: Stainless Steel.
Overview
Hole Seal, for 30.5mm Pilot Device Enclosures. Size/Dims: 1.75", Material/Finish: Stainless Steel.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFASPBSS Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510594503, ASPBSS, HOFASPBSS
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| IP/NEMA Rating: | IP66 |
| Material: | Stainless Steel 304 |
| Finish: | Polished |
| Weight: | 0.090 lb |
| IP/NEMA Rating: | IP66 |
| Finish: | Polished |
| Material: | Stainless Steel 304 |
| Weight: | 0.090 lb |