Hol-Sealers Hole Seal, 1.22-inch Diameter, Gray, Mild Steel

Item #: 0026756

Cat #: ASPBG

UPC: 783510596903

$ 16.06 EA
Company wide:
76 in stock
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, ASPBG item measures 1.22-inch Diameter with a material of Mild Steel colored Gray.

Overview

Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, ASPBG item measures 1.22-inch Diameter with a material of Mild Steel colored Gray.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFASPBG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510596903, ASPBG, HOFASPBG

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Color: Gray
Finish: Powder Coated
Weight: 0.600 lb
Color: Gray
Weight: 0.600 lb
Finish: Powder Coated