Hol-Sealers Hole Seal, 1.75-inch Diameter, Gray, Mild Steel
Item #: 0026755
Cat #: ASPB
UPC: 783510597207
$ 21.26 EA
Company wide:
89
in stock
Documents & Guides
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, ASPB item measures 1.75-inch Diameter with a material of Mild Steel colored Gray.
Overview
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, ASPB item measures 1.75-inch Diameter with a material of Mild Steel colored Gray.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFASPB Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510597207, ASPB, HOFASPB
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Color: | Gray |
| Finish: | Powder Coated |
| Weight: | 0.100 lb |
| Color: | Gray |
| Weight: | 0.100 lb |
| Finish: | Powder Coated |