Window Kit, NEMA 12/13, 9" x 5", Steel Frame, Acrylic Window
Item #: 0026739
Cat #: APWK95NF
UPC: 783510239404
$ 377.95 EA
Company wide:
1
in stock
Documents & Guides
Window Kit, 9" x 5.5", Size/Dims: 11.50 x 8.00 x .31, Material/Finish: Steel/Gray
Overview
Window Kit, 9" x 5.5", Size/Dims: 11.50 x 8.00 x .31, Material/Finish: Steel/Gray
Window Kit, 9" x 5.5", Size/Dims: 11.50 x 8.00 x .31, Material/Finish: Steel/Gray
Also known as: 783510239404, APWK95NF, HOFAPWK95NF
Features & Benefits
- Window kits of the same size use the same interchangeable cut-out
- The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
- All required hardware is furnished, along with assembly and cut- out instructions
- The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
- Non-Metallic Window kit are made of a single piece polycarbonate material
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 11.500 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 8 in |
| Height: | 11.500 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |